Beli diamond paste di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Diamond Paste(Oil Soluble)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp449.900

    TRUSCO Diamond Paste(Oil Soluble)
    atribut:
    • Capacity (g): 5
  2. KENTA Diamond Grinding Paste
    Mulai

    Rp489.900

    KENTA Diamond Grinding Paste
    Deskripsi:
    Suitable for grinding of high hardness metal samples
    atribut:
    • Size (g): 5 /support
  3. TRUSCO Diamond Paste Oil Soluble
    Mulai

    Rp789.900

    TRUSCO Diamond Paste Oil Soluble
    Deskripsi:
    Stable polishing force can be obtained since diamond grit is uniformly dispersed. Paste viscosity is very low and usability is good.
    atribut:
    • Grain Size: #1200
    • Color: Blue
    • Abstract: Preliminary wrapping
    • Purpose of Use: For final finishing of plastic molding die etc. Used in felt buff etc.
    • Micron Display (µm): 15
  4. AS ONE Diamond Paste
    Mulai

    Rp759.900

    AS ONE Diamond Paste
    atribut:
    • Package Size (mm): 40x150x25
  5. Minimo Diamond Compounds
    Mulai

    Rp1.699.900

    Minimo Diamond Compounds
    Deskripsi:
    -A diamond compound made with a focus on polishing power and finish by using carefully selected diamond abrasive grains.
    atribut:
    • Type: Oil Paint
    • Capacity (g): 5
  6. PFERD Grinding Compound
    Mulai

    Rp749.900

    PFERD Grinding Compound
    Deskripsi:
    Oil-soluble grinding pastes with sharp-edged SiC grain. Materials that can be worked: - Aluminium - Cobalt-based alloys - Other non-ferrous metals - High-temperature-resistant materials - Nickel-based alloys (e. g. Inconell and Hasteloy) - Bronze - Hard non-ferrous metal - Titanium - Titanium alloys - Copper - Soft non-ferrous metal - Brass - Stainless steel (INOX) - Thermoplastics - Fibre-reinforced duroplastics (GRP, CRP) - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Steel materials with a hardness over 54 HRC - Steel, cast steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Polishing - Fine grinding in multiple steps Drive types: - Manual application Classification - profi class 5.0 EAC974c001 - eclass 8.1 21011390 - eclass 7.0 21011390 - eclass 4.1 21011306
    atribut:
    • Grit Size: 800
  7. TRUSCO Paste Abrasive
    Mulai

    Rp169.900

    TRUSCO Paste Abrasive
    atribut:
    • Capacity (g): 100
  8. Minimo by Minitor Diamond Compounds
    Mulai

    Rp849.900

    Minimo by Minitor Diamond Compounds
    atribut:
    • Type: Oil Paint
    • Capacity (g): 5
    • Compatible Materials: Ceramics, Glass, Steel tools, Alloy Steel, Carbide alloy, Cermet
  9. AS ONE Diamond Paste Orange
    Mulai

    Rp1.199.900

    AS ONE Diamond Paste Orange
    Deskripsi:
    Low viscosity of paste, excellent in workability. Diamond abrasive grains are distributed uniformly, and perform stable polishing force. There is no separation or release of diamond abrasive grains even if diluted with dadicated dilution agent.
    atribut:
    • Material: Diamond powder (artificial diamond), volatile grease
    • Color: Orange
    • Package Size (mm): 40×150×25
    • Grain Size: 3000
    • Capacity (g): 5
    • AS ONE Order: 1-1748-03
    • Particle Size (micron): 6
  10. YG1 Straight Shank Drill D11027 Series
    Mulai

    Rp429.900

    YG1 Straight Shank Drill D11027 Series
    atribut:
    • Blade Length (mm): 150
    • Overall Length (mm): 200
    • Material: HSS
  11. Mitutoyo Bore Gage
    Mulai

    Rp3.299.900

    Mitutoyo Bore Gage
    Deskripsi:
    Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
  12. KRISBOW Alat Ukur Diameter
    Mulai

    Rp1.199.900

    KRISBOW Alat Ukur Diameter
    Deskripsi:
    Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.
    atribut:
    • Reading (mm): 0.01
  13. KINIK Diamond Paste
    Mulai

    Rp339.900

    KINIK Diamond Paste
    atribut:
    • Grain Size (#): 8000
  14. UNIKA T.C.T Hole-Saw Meta-Core Charge
    Mulai

    Rp679.900

    UNIKA T.C.T Hole-Saw Meta-Core Charge
    Deskripsi:
    -Carbide hole saw exclusive for cordless drills and compact electric drills(400W or less)-The cutting resistance on the blade edge and center drill is reduced completely and the number of holes that can be drilled is 3 times higher at full recharge(compar
    atribut:
    • Throat Height: 5mm
    • Shank Diameter: 6.35mm
    • Blade thickness: 1.9mm
  15. D-Xplore Combination Pliers Gg Fiber (Tang Jepit Kombinasi)
    Mulai

    Rp66.900

    D-Xplore Combination Pliers Gg Fiber (Tang Jepit Kombinasi)
    atribut:
    • Handle Material: Fiber
    • Head Material: Carbon Steel
  16. Startools Combination Plier
    Mulai

    Rp54.900

    Startools Combination Plier
    Deskripsi:
    • Hardened black jaws up to 65 HRC for heavy duty use
    atribut:
    • Material: High grade tool steel
    • Standard: Conforms to DIN/ISO 5746
  17. Mitutoyo Dial Bore Gauges Metric
    BARU
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  18. WAKI Sound-Absorbing Coarse Wool Felt
    Mulai

    Rp139.900

    WAKI Sound-Absorbing Coarse Wool Felt
    Deskripsi:
    Reduces noise and noise generation! Thick, cut with scissors and cutterIdeal for improving audio quality and reducing noise. Ideal for heat insulating materials and cushioning materials.
    atribut:
    • Material: felt
    • AS ONE Part Number: 64-5072-26
    • Dimensions (mm): About 8tx400x450
  19. PRO-QUIP Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp63.900

    PRO-QUIP Combination Pliers (Tang Jepit Kombinasi)
    atribut:
    • Material: Cr-V
    • Coating: Black Oxide
Daftar Harga diamond paste Terbaru March 2026
TRUSCO Diamond Paste(Oil Soluble)Rp449.900
KENTA Diamond Grinding PasteRp489.900
TRUSCO Diamond Paste Oil SolubleRp789.900
AS ONE Diamond PasteRp759.900
Minimo Diamond CompoundsRp1.699.900
PFERD Grinding CompoundRp749.900
TRUSCO Paste AbrasiveRp169.900
Minimo by Minitor Diamond CompoundsRp849.900
AS ONE Diamond Paste OrangeRp1.199.900
YG1 Straight Shank Drill D11027 SeriesRp429.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)